This product requires certification to purchase.

MARIS TM GRN CHAMPAGNE SGL 33CAB

Franke

Maris MARIS TM GRN CHAMPAGNE SGL 33CAB

  • Fast #
  • Part #FMAG61029MOC
  • Item #10039653
  • Manufacturer Part #MAG61029-MOC
3.2 out of 5 Customer Rating
Brand image
Franke

Maris MARIS TM GRN CHAMPAGNE SGL 33CAB

  • Fast #
  • Part #FMAG61029MOC
  • Item #10039653
  • Manufacturer Part #MAG61029-MOC
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Multi-functional Sink With our easy-to-use integrated ledge system, you'll accomplish more with your sink while making the most of your surrounding counter space. Custom-fit cutting boards, roller mats and colanders are designed to keep all your kitchen tasks within reach. (Accessories sold separately).
  • Exceptionally Hygienic: Franke granite is treated with Sanitized - incorporating silver ions within the material to reduce bacteria and microbe growth by 99%, protecting you and your loved ones.
  • Large Capacity: Equipped with 9.5" deep bowls, this sink can easily fit baking trays, pots, and pans for easy clean up
  • Elegance That Endures: Franke granite sinks are crafted from 80% quartz and 20% hard acrylic resin, providing exceptional durability and resistance to stains and scratches. Additionally, the sink can withstand temperatures over 500F, ensuring reliable performance for various tasks.
  • Color That Lasts: Franke granite features enhanced UV protection that keeps the color from fading and ensures the sink's elegance will last for years to come.
  • Rear Drain: Maximizes the usable bottom surface of the bowl while also creating extra cabinet space beneath the sink.
  • Pre-Scored Faucet Holes: Provides the freedom to choose a faucet style and accessories to meet your needs.
  • Exterior Dimensions: 31-in left-to-right x 20.8-in front-to-back
  • Interior Dimensions: 29.5-in. left-to-right x 15.6-in. front-to-back x 9.5-in. deep
  • Minimum Cabinet Size: 33-in.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Maris
Color Finish Category:
Browns
Color Finish Name:
Mocha
Drain Location:
Rear
Drain Opening:
3-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Sink Depth:
9-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Granite
Sink Size, Overall:
31 in x 20-22/25 in