MARIS UM GRN CHAMPAGNE DBL 36CAB
Maris MARIS UM GRN CHAMPAGNE DBL 36CAB
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Multi-functional Sink: With our easy-to-use integrated ledge system, you'll accomplish more with your sink while making the most of your surrounding counter space. Custom-fit cutting boards, roller mats and colanders are designed to keep all your kitchen tasks within reach. (Accessories sold separately).
- Exceptionally Hygienic: Franke granite is treated with Sanitized - incorporating silver ions within the material to reduce bacteria and microbe growth by 99%, protecting you and your loved ones.
- Large Capacity: Equipped with 9.5" deep bowls, this sink can easily fit baking trays, pots, and pans for easy clean up.
- Elegance That Endures: Franke granite sinks are crafted from 80% quartz and 20% hard acrylic resin, providing exceptional durability and resistance to stains and scratches. Additionally, the sink can withstand temperatures over 500F, ensuring reliable performance for various tasks.
- Color That Lasts: Franke granite features enhanced UV protection that keeps the color from fading and ensures the sink's elegance will last for years to come.
- Rear Drain: Maximizes the usable bottom surface of the bowl while also creating extra cabinet space beneath the sink.
- Undermount Installation:This installation eliminates the rim between the sink and countertop, creating a smooth and uninterrupted profile. It enhances the aesthetic appeal of your kitchen and makes cleaning up spills and messes a breeze.
- Exterior Dimensions: 33.0-in left-to-right x 18.9-in front-to-back
- Equal Bowl Dimensions: 15.3-in. left-to-right x 16.7-in. front-to-back x 9.5-in. deep
- Minimum Cabinet Size: 36-in.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Maris
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Sink Depth:
- 9-1/2
- Sink Installation Type:
- Undermount
- Sink Material:
- Granite
- Sink Size, Overall:
- 33 in x 18-47/50 in
- Type:
- FMAG1201515MBK