MARIS UM GRN STONE GREY DBL 33CAB
Maris MARIS UM GRN STONE GREY DBL 33CAB
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Multi-functional Sink With our easy-to-use integrated ledge system, you'll accomplish more with your sink while making the most of your surrounding counter space. Custom-fit cutting boards, roller mats and colanders are designed to keep all your kitchen tasks within reach. (Accessories sold separately).
- Exceptionally Hygienic: Franke granite is treated with Sanitized - incorporating silver ions within the material to reduce bacteria and microbe growth by 99%, protecting you and your loved ones.
- Large Capacity: Equipped with 9.5" deep bowls, this sink can easily fit baking trays, pots, and pans for easy clean up
- Low Divide: A low center divide provides extra space to wash large items, like pots and baking sheets, over both bowls.
- Elegance That Endures: Franke granite sinks are crafted from 80% quartz and 20% hard acrylic resin, providing exceptional durability and resistance to stains and scratches. Additionally, the sink can withstand temperatures over 500F, ensuring reliable performance for various tasks.
- Rear Drain: Maximizes the usable bottom surface of the bowl while also creating extra cabinet space beneath the sink.
- Exterior Dimensions: 31-in left-to-right x 17.8-in front-to-back
- Interior Dimensions: Large Bowl 16.9-in. left-to-right x 15.6-in. front-to-back x 9.5-in. deep; Small Bowl: 11.8-in. left-to-right x 16.7-in. front-to-back x 9.5-in. deep
- Minimum Cabinet Size: 36-in.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Maris
- Color Finish Category:
- Greys
- Color Finish Name:
- Stone Grey
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Sink Depth:
- 9-1/2
- Sink Installation Type:
- Undermount
- Sink Material:
- Granite
- Sink Size, Overall:
- 31 in x 17-81/100 in
- Type:
- FMAG1601611LDSHG