10-1/2 x 15-3/8 in. Stainless Steel Shelf Grid
Orca 10-1/2 x 15-3/8 in. Stainless Steel Shelf Grid
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- ORX-110 Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Orca
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 10-1/2
- Material:
- Stainless Steel
- Product Type:
- Grid
- Size:
- 10-1/2 in x 15-3/8 in
- UPC:
- 039487165001
- Width:
- 15-3/8