This product requires certification to purchase.

27-7/16 x 16-3/4 in. Stainless Steel Bottom Grid

Franke

Orca 27-7/16 x 16-3/4 in. Stainless Steel Bottom Grid

  • Fast #
  • Part #FOC236S
  • Item #7786528
  • Manufacturer Part #OC2-36S
5 out of 5 Customer Rating
Brand image
Franke

Orca 27-7/16 x 16-3/4 in. Stainless Steel Bottom Grid

  • Fast #
  • Part #FOC236S
  • Item #7786528
  • Manufacturer Part #OC2-36S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Stainless steel bottom sink grid for Orca 2.0 OR2X110 sink 27.4-in. x 16.8-in
  • A Franke stainless steel bottom grid offers everyday protection for your sink
  • The rubber feet elevate the grid from the sink surface and the protective bumpers add additional protection to the surface of the sink
  • Custom designed for the Orca 2.0 stainless steel sink
  • Dishwasher safe
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
OR2X110
CARB OTC LEED Compliant:
No
Collection:
Orca
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
IAPMO Listed:
No
Length:
27-2/5
Material:
Stainless Steel
Product Type:
Grid
Shape:
Specialty
Size:
16-4/5 in x 27-2/5 in
UPC:
039487165018
Width:
16-4/5