This product requires certification to purchase.

Left Basin Bottom Grid Sink Rack - For Use with ORK-110 Stainless Steel

Franke

Orca Left Basin Bottom Grid Sink Rack - For Use with ORK-110 Stainless Steel

  • Fast #
  • Part #FOK31CLH
  • Item #3460776
  • Manufacturer Part #OK-31C-LH
4 out of 5 Customer Rating
Brand image
Franke

Orca Left Basin Bottom Grid Sink Rack - For Use with ORK-110 Stainless Steel

  • Fast #
  • Part #FOK31CLH
  • Item #3460776
  • Manufacturer Part #OK-31C-LH
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Creates a multi-level work space for draining dishes and glasses or prepping food.
  • Holds up to 40lbs
  • Custom fit for Franke Orca Fireclay ORK110
  • *Please note - extremely hot temperatures will damage the coated finish, not recommended for use as a trivet
  • Requires Certification

Documents


Specifications

Collection:
Orca
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
1/4
Length:
16-1/2
Material:
Stainless Steel