Shelf Grid for Franke Consumer Products ORK110 Sink
Orca Shelf Grid for Franke Consumer Products ORK110 Sink
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 78-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Creates a multi-level work space for draining dishes and glasses or prepping food.
- Holds up to 40 lbs
- For use with Franke Orca Fireclay Sink model: ORK110WH Fireclay Sink (Right side shelf grid only). See OK-31-LH for the left side shelf grid.
- *Please note - extremely hot temperatures will damage the coated finish, not recommended for use as a trivet
- Overall Dimensions: 13.19" left-to-right x 13.28" front-to-back
Documents
Specifications
- Brand Model Compatibility:
- ORK110
- CARB OTC LEED Compliant:
- No
- Collection:
- Orca
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 1/4
- IAPMO Listed:
- No
- Length:
- 16-1/2
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Square
- Size:
- 13-1/5 in x 13-3/10 in
- UPC:
- 612873009327
- Width:
- 13-1/5