This product requires certification to purchase.

Sink Bottom Grid for Franke Orco Stainless Steel and Granite Sinks

Franke

Orca Sink Bottom Grid for Franke Orco Stainless Steel and Granite Sinks

  • Fast #
  • Part #FOC36S
  • Item #4092364
  • Manufacturer Part #OC-36S
4.5 out of 5 Customer Rating
Brand image
Franke

Orca Sink Bottom Grid for Franke Orco Stainless Steel and Granite Sinks

  • Fast #
  • Part #FOC36S
  • Item #4092364
  • Manufacturer Part #OC-36S
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 88
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless steel construction with rubber feet to elevate grid and prevent slipping
  • Designed to completely cover the base of the sink
  • Compatible with Franke Orca Stainless Steel and Granite sinks
  • Requires Certification

Specifications

Brand Model Compatibility:
MHX-ORX110 and ORX110 Sinks
CARB OTC LEED Compliant:
No
Collection:
Orca
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
IAPMO Listed:
No
Length:
26-3/8 in
Material:
Stainless Steel
Product Type:
Grid
Shape:
Other
Size:
26-3/8 in x 16-1/8 in
Width:
16-1/8 in