14-9/16 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Peak 14-9/16 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Modern Minimalist Style: Peak stainless steel sinks boast clean lines, tight near zero radius corners, a square drain cover and a strikingly radiant finish, making it a bold, modern statement for your high-end kitchen
- Exceptional Quality and Durability: Hand-made from top quality 16-gauge, commercial-grade stainless steel and built to withstand heat, acid and corrosion
- Ultra-Quiet: Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
- Franke Integral Ledge System: Peak series sinks are specially designed with a patented, integrated ledge system to support optional accessories, such as shelf grids, cutting boards and colanders, turning your sink into an ergonomic workstation
- Dimensions:
- Int. Dimensions - 13.38" x 16.5", Int. Depth (Bowl 1) - 9.63"
- Ext. Dimensions - 38" x 18.75"
- Franke stands behind the quality of this product with a limited lifetime warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Peak
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- No
- Length:
- 14-9/16 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 13-3/8 in x 16-1/2 in x 9-5/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Width:
- 17-3/4 in