18-1/8 in. Undermount Composite Single Bowl Kitchen Sink in Stone Grey
Peak 18-1/8 in. Undermount Composite Single Bowl Kitchen Sink in Stone Grey
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sanitized®: Our integrated antimicrobial Sanitized technology helps to keep your Franke granite sink a clean zone. Reduces odors and ensures safe protection against bacteria and mildew in your sink.
- Modern Style: Clean lines, tight corners add a contemporary edge to this line of sinks, while the drain cover provides a flat bottom surface so glassware can stand up in the bowl of the sink.
- Integrated Ledge: The integrated ledge enhances the functionality of the sink by creating an elevated workspace, allowing you to work directly over the sink. Custom-fit accessories sold separately.
- Square Drain Cover: The drain cover creates a flawless look, while providing a flat bottom surface so glassware stays standing.
- Easy to Maintain: Made from 80% quartz and 20% hard acrylic resin, granite sinks are durable, resistant to scratches, stains and heat. They are easy to clean so that makes less work, giving you time to enjoy the things you love.
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Peak
- Color Finish Category:
- Greys
- Color Finish Name:
- Stone Grey
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- IAPMO Listed:
- No
- Length:
- 18-1/8 in
- Material Type:
- Granite
- Number of Bowls:
- 1
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 14-9/16 in x 16-1/2 in x 7-7/8 in
- Sink Depth:
- 7-7/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- Less than 20 in
- UPC:
- 039487165117
- Width:
- 16-1/8 in