This product requires certification to purchase.

22-1/16 in. Undermount Composite Single Bowl Kitchen Sink in Matte Black

Franke

Peak 22-1/16 in. Undermount Composite Single Bowl Kitchen Sink in Matte Black

  • Fast #
  • Part #FPKG11020MBK
  • Item #9317053
  • Manufacturer Part #PKG11020MBK
4.5 out of 5 Customer Rating
Brand image
Franke

Peak 22-1/16 in. Undermount Composite Single Bowl Kitchen Sink in Matte Black

  • Fast #
  • Part #FPKG11020MBK
  • Item #9317053
  • Manufacturer Part #PKG11020MBK
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Sanitized®: Our integrated antimicrobial Sanitized technology helps to keep your Franke granite sink a clean zone. Reduces odors and ensures safe protection against bacteria and mildew in your sink
  • Low Center Divide: Provides added space to wash large items, like pots and baking sheets, over both bowls
  • Integrated Ledge: The integrated ledge enhances the functionality of the sink by creating an elevated workspace, allowing you to work directly over the sink. Custom-fit accessories sold separately
  • Undermount Installation: Provides an edgeless finish that is easy to clean and is perfectly integrated into the kitchen environment
  • Available in 8 Finishes: Onyx, Mocha, Storm, Oyster, Champagne Stone Grey, Polar White, Matte Black
  • Requires Certification

Specifications

Application:
Residential
Collection:
Peak
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Drain Location:
Rear Center
Length:
22-1/16
Material Type:
Granite
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
20-7/16 in x 16-1/2 in x 7-7/8 in
Sink Depth:
7-7/8
Sink Installation Type:
Undermount
Sink Material:
Composite
Sink Size Range:
20 in - 25.99 in
UPC:
039496172083
Width:
18-1/8