This product requires certification to purchase.

28-3/4 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink in Diamond

Franke

Peak 28-3/4 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink in Diamond

  • Fast #
  • Part #FPKX11028WKC
  • Item #9888585
  • Manufacturer Part #PKX11028-WKC
3.8 out of 5 Customer Rating
Brand image
Franke

Peak 28-3/4 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink in Diamond

  • Fast #
  • Part #FPKX11028WKC
  • Item #9888585
  • Manufacturer Part #PKX11028-WKC
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Work center Sink: Comes with everything you need for a fully equipped kitchen workstation, including a stainless steel bottom grid, a stainless steel colander, a wood cutting board, a drain cover, and a strainer assembly.
  • Multi-level Workspace: Sink grid raises to sit on the integrated ledge creating a higher-level work space. Expands your workspace when you prep, rinse and clean.
  • Maximize Efficiency: Stainless steel colander fits on the reveal ledge of the sink, making it perfect for rinsing or draining vegetables, fruit, and pasta.
  • Space Saving : The generous cutting board ?ts over the sink, making it easy to move crumbs or liquid run-off into the sink and transfer chopped food to the colander for rinsing.
  • Commercial Grade Stainless Steel: Made of 16 gauge stainless steel with a Diamond finish that will retain its beauty for many years.
  • Rear Drain & Drain Cover: The removable square drain cover conceals the round 3.5" drain for a seamless bowl surface while providing a flat bottom surface to allow for a more usable workspace. Square drain cover included.
  • Diamond Finish: Franke’s luxurious and desirable ultra satin surface makes our stainless steel easier to clean. It is also an important sanitary feature. The smooth surface obtained by our manufacturing and polishing methods ensures better corrosion resistance.
  • Exterior Dimensions: 28.75 in left to right x 17.75 in front to back
  • Interior Dimensions: 27.56 in left to right x 16.5 in front to back x 9.63 in deep
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Gauge (metal)
16 ga
Length
28-3/4 in
Sink Bowl Size
27-9/16 in x 16-1/2 in x 9-5/8 in
Sink Depth
9-63/100 in
Sink Size Range
26 in - 30.99 in
Width
17-3/4 in
Characteristics & Features
Collection
Peak
Color Finish Category
Stainless Steel
Color Finish Name
Diamond
Drain Location
Rear
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Application
Residential
Origin
Global
Type
FPKX11028WKC


Recommended Accessories