This product requires certification to purchase.

31-1/8 in. Undermount Stainless Steel Double Bowl Kitchen Sink

Franke

Peak 31-1/8 in. Undermount Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #FPKX160
  • Item #4109615
  • Manufacturer Part #PKX160
5 out of 5 Customer Rating
Brand image
Franke

Peak 31-1/8 in. Undermount Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #FPKX160
  • Item #4109615
  • Manufacturer Part #PKX160
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Modern Minimalist Style: Peak stainless steel sinks boast clean lines, tight radius corners, a square drain cover and a strikingly radiant finish, making it a bold, modern statement for your high-end kitchen
  • Exceptional Quality and Durability: Hand-made from top quality 16-gauge, commercial-grade stainless steel and built to withstand heat, acid and corrosion
  • Ultra-Quiet: Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Franke Integral Ledge System: Create an ergonomic workstation with the patented, integrated ledge system designed to support optional accessories such as shelf grids, cutting boards, and colanders
  • Fits Minimum Cabinet Size 36"
  • Int. Dimensions - 21.63" x 16.5", Int. Depth (Bowl 1) - 9.63", Int. Depth (Bowl 2) - 7.13"
  • Franke stands behind the quality of this product with a limited lifetime warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Peak
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
IAPMO Listed:
No
Length:
31-1/8 in
Number of Bowls:
2
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size, Left:
21-5/8 in x 16-1/2 in x 9-7/8 in
Sink Bowl Size, Right:
7-1/8 in x 16-1/2 in x 7 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
17-3/4 in