This product requires certification to purchase.

32 in. Undermount Composite Single Bowl Kitchen Sink in Matte Black

Franke

Peak 32 in. Undermount Composite Single Bowl Kitchen Sink in Matte Black

  • Fast #
  • Part #FPKG11031MBK
  • Item #9317007
  • Manufacturer Part #PKG11031MBK
3.4 out of 5 Customer Rating
Brand image
Franke

Peak 32 in. Undermount Composite Single Bowl Kitchen Sink in Matte Black

  • Fast #
  • Part #FPKG11031MBK
  • Item #9317007
  • Manufacturer Part #PKG11031MBK
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sanitized®: Our integrated antimicrobial Sanitized technology helps to keep your Franke granite sink a clean zone. Reduces odors and ensures safe protection against bacteria and mildew in your sink
  • Modern Style: Clean lines, tight corners add a contemporary edge to this line of sinks, while the drain cover provides a flat bottom surface so glassware can stand up in the bowl of the sink
  • Integrated Ledge: The integrated ledge enhances the functionality of the sink by creating an elevated workspace, allowing you to work directly over the sink. Custom-fit accessories sold separately
  • Undermount Installation: Provides an edgeless finish that is easy to clean and is perfectly integrated into the kitchen environment
  • Available in 8 Finishes: Onyx, Mocha, Storm, Oyster, Champagne Stone Grey, Polar White, Matte Black
  • Requires Certification

Specifications

Application:
Residential
Collection:
Peak
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Drain Location:
Rear
Length:
32 in
Material Type:
Granite
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
30-1/4 in x 17-3/4 in x 9-1/2 in
Sink Depth:
9-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Composite
Sink Size Range:
31 in - 36 in
UPC:
039496172120
Width:
18-3/4 in