32 in. Undermount Composite Single Bowl Kitchen Sink in Stone Grey
Peak 32 in. Undermount Composite Single Bowl Kitchen Sink in Stone Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Work center Sink: Comes with everything you need for a fully equipped kitchen sink workstation, including a bottom roller mat, a shelf roller mat, a wood cutting board, a drain cover, and a strainer assembly.
- Efficient Prep Zone: The generous cutting board fits over the sink, making it easy to move crumbs or liquid run-off into
- Clean-up Zone: Use the shelf grid as a drying rack, allowing air to flow under to help dry items faster and allowing water to run off into the sink.
- Sanitized®: Our integrated antimicrobial Sanitized technology helps to keep your Franke granite sink a clean zone. Reduces odors and ensures safe protection against bacteria and mildew in your sink.
- Integrated Ledge: The integrated ledge enhances the functionality of the sink by creating an elevated workspace, allowing you to work directly over the sink.
- Modern Style: Clean lines, tight corners add a contemporary edge to this line of sinks, while the drain cover provides a flat bottom surface so glassware can stand up in the bowl of the sink. Sink features standard round 3.5" drain hole.
- Sophisticated Colors: Offered in seven finish options to coordinate with any kitchen décor.
- Easy to Maintain: Made from 80% quartz and 20% hard acrylic resin, granite sinks are durable, resistant to scratches, stains and heat. They are easy to clean so that makes less work, giving you time to enjoy the things you love.
- Exterior Dimensions: 32.0 in left to right x 18.75 in front to back
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Peak
- Color Finish Category:
- Greys
- Color Finish Name:
- Stone Grey
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- Length:
- 32 in
- Material Type:
- Granite
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 30-1/4 in x 17 in x 9-1/2 in
- Sink Depth:
- 9-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 36 in
- Width:
- 18-3/4 in