32 x 18-3/4 in. No Hole Granite Double Bowl Undermount Kitchen Sink in Oyster
Peak 32 x 18-3/4 in. No Hole Granite Double Bowl Undermount Kitchen Sink in Oyster
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 32.0 in x 18.75 in undermount double bowl granite kitchen sink with low divide in stone grey
- Cooking is faster and more fun in a beautifully integrated and highly functional workspace, which is what you get with the Franke Peak Granite collection
- With its accessory ledge, you'll be able to enjoy a wide variety of specially designed accessories made to improve every workflow
- A low center divide provides extra space to wash large items, like pots and baking sheets, over both bowls
- And thanks to its undermount installation and a wide range of fresh colors, Peak granite doesn't just fit in - it excels in every modern kitchen space
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA B45.2
- Collection:
- Peak
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Oyster
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2
- IAPMO Listed:
- Yes
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 16-3/4 in x 17 in x 9-1/2 in
- Sink Bowl Size, Right:
- 11-3/4 in x 17 in x 9-1/2 in
- Sink Depth:
- 9-1/2
- Sink Installation Type:
- Undermount
- Sink Material:
- Granite
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 612981671652