This product requires certification to purchase.

6-1/8 x 18-1/8 in. No Hole Undermount Granite Bar Sink in Matte Black

Franke

Peak 6-1/8 x 18-1/8 in. No Hole Undermount Granite Bar Sink in Matte Black

  • Fast #
  • Part #FPKG11014MBK
  • Item #9317035
  • Manufacturer Part #PKG11014MBK
4.5 out of 5 Customer Rating
Brand image
Franke

Peak 6-1/8 x 18-1/8 in. No Hole Undermount Granite Bar Sink in Matte Black

  • Fast #
  • Part #FPKG11014MBK
  • Item #9317035
  • Manufacturer Part #PKG11014MBK
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Sanitized®: Our integrated antimicrobial Sanitized technology helps to keep your Franke granite sink a clean zone. Reduces odors and ensures safe protection against bacteria and mildew in your sink
  • Modern Style: Clean lines, tight corners add a contemporary edge to this line of sinks, while the drain cover provides a flat bottom surface so glassware can stand up in the bowl of the sink
  • Integrated Ledge: The integrated ledge enhances the functionality of the sink by creating an elevated workspace, allowing you to work directly over the sink. Custom-fit accessories sold separately
  • Undermount Installation: Provides an edgeless finish that is easy to clean and is perfectly integrated into the kitchen environment
  • Onyx, Mocha, Storm, Oyster, Champagne Stone Grey, Polar White, Matte Black
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Peak
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Drain Location:
Rear Center
Length:
16-1/8
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
14-9/16 in x 16-1/2 in x 7-7/8 in
Sink Depth:
7-7/8
Sink Installation Type:
Undermount
Sink Material:
Granite
Sink Size Range:
Less than 20 in
Sink Size, Overall:
16-1/8 in x 18-1/8 in
UPC:
039496172045
Width:
18-1/8