This product requires certification to purchase.

8-1/4 in. Undermount Stainless Steel Single Bowl Kitchen Sink

Franke

Peak 8-1/4 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #FPKX1108
  • Item #4109626
  • Manufacturer Part #PKX1108
4.5 out of 5 Customer Rating
Brand image
Franke

Peak 8-1/4 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #FPKX1108
  • Item #4109626
  • Manufacturer Part #PKX1108
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Modern Minimalist Style: Peak prep stainless steel sinks boast a space saving design, tight radius corners, a square drain cover and a strikingly radiant finish, making it a bold, modern statement for your high-end kitchen
  • Exceptional Quality and Durability: Hand-made from high-quality 18 gauge, commercial-grade stainless steel and built to withstand heat, acid and corrosion
  • Ultra-Quiet: Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Linear Look and Feel: Precision 5mm sink corner radius provides an ultra modern and clean look in your kitchen
  • Int. Dimensions - 7.13" x 16.5", Int. Depth (Bowl 1) - 7.13"
  • Ext. Dimensions - 8.25" x 17.75"
  • Ext. Dimensions - 28.75" x 17.75"
  • Franke stands behind the quality of this product with a limited lifetime warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Peak
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
No
Length:
8-1/4 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
7-1/8 in x 16-1/2 in x 7-1/8 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Width:
17-3/4 in