9-3/4 x 1/4 in. Bottom Roller Mat in Stainless Steel
Peak 9-3/4 x 1/4 in. Bottom Roller Mat in Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Can easily be rolled up and stored away when not in use.
- Sink grids provide a solid surface for preparing food or washing dishes while protecting the base of the sink from scratches
- Custom fit for Franke Granite PKG160
- Pair with other faucets in the Franke Farm House line for a consistent look throughout the kitchen
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Peak
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 1/4 in
- IAPMO Listed:
- No
- Length:
- 9-3/4 in
- Material:
- Stainless Steel
- Size:
- 9-3/4 in x 1/4 in