15-13/16 x 15-3/8 in. Stainless Steel Bottom Grid for PTX110-17 Kitchen Sink
Pescara 15-13/16 x 15-3/8 in. Stainless Steel Bottom Grid for PTX110-17 Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Design & Style: Protect the bottom of your Pescara PTX110-17 sink and add functionality to your kitchen workspace with Franke's sleek, stainless steel kitchen sink grid
- Quality & Durability: Resilient stainless steel construction with PVC feet provide a stable base
- Reduces Sink Scratches: The grid's elevation helps ensure protection for your sink bottom, protecting it against scratches
- Mutli-functional: Use to dry dishes, thaw food or as a cooling rack
- Dimensions:
Documents
Specifications
- Brand Model Compatibility:
- PTX110-17 Kitchen Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Pescara
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 15-1/4 in
- Material:
- Stainless Steel
- Shape:
- Rectangular
- Width:
- 15-3/8 in