This product requires certification to purchase.

20-5/8 in. Undermount Stainless Steel Single Bowl Kitchen Sink

Franke

Pescara 20-5/8 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #FPTX11020
  • Item #7289147
  • Manufacturer Part #PTX110-20
5 out of 5 Customer Rating
Brand image
Franke

Pescara 20-5/8 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #FPTX11020
  • Item #7289147
  • Manufacturer Part #PTX110-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Innovative Beauty: Pescara stainless steel sinks are sure to be a head-turner with their square drain cover, soft clean lines, and customized accessories for impressive functionality
  • Exceptional Quality and Durability: Hand-made from high quality 18-gauge, commercial-grade stainless steel and built to withstand heat, acid and corrosion
  • Ultra-Quiet: Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Franke Integral Ledge System: Pescara series sinks are specially designed with a patented, integrated ledge system to support optional accessories, such as shelf grids, cutting boards, and colanders, turning your sink into an ergonomic workstation
  • Custom accessories available to enhance the functionality of the sink
  • Fits Minimum Cabinet Size 24"
  • Int. Dimensions - 19.5" x 17", Int. Depth (Bowl 1) - 9"
  • Ext. Dimensions - 20.625" x 18.1875"
  • Requires Certification

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Pescara
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Gauge (metal):
18 ga
IAPMO Listed:
No
Length:
20-5/8 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
19-1/2 in x 17 in x 9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Width:
18-3/16 in