Single Handle Pull Down Kitchen Faucet in Satin Nickel
Pescara Single Handle Pull Down Kitchen Faucet in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Design and Style: Franke's Pescara faucet line boasts a modern aesthetic, convenient rear docking station and sleek styling to create a perfect compliment to any sink and every kitchen design
- Quality and Durability: Built from lead-free brass and finished in satin nickel, this high-arc ultra-tall kitchen faucet with a high quality ceramic cartridge provides excellent durability of use
- Sprayer Functionality: Toggle effortlessly between full and needle spray without reducing water flow and access hard to reach areas of your sink with it's smooth retracting nylon pull-out hose and 360-degree swivel spout
- Functionality: Unique and innovative rear docking spray head feature offers unmatched functionality
- Overall Dimensions: 18.1-in height above the countertop, 7.9-in left-to-right
- Installation: 1 3/8-Inch sized sink hole required and is common in most installations
- Flow Rate: 1.75 gpm flow rate to maintain strong water pressure and meet most local code requirements
- Includes: Faucet, Installation Instructions, Installation Hoses
- Excellent Warranty: Franke stands behind this product with a limited lifetime warranty on the faucet and a 5 year warranty on the faucet finish
- Available Accessories: PF4480, DW16080, LB16180, LB16280
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Pescara
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Height:
- 18-1/8
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 8-3/8
- Spout Reach:
- 7-7/8
- Spout Swivel:
- 360°
- Supply Lines Included:
- No
- UL Listed:
- No