This product requires certification to purchase.

Polished Chrome Cold Water Dispenser

Franke

Polished Chrome Cold Water Dispenser

  • Fast #
  • Part #FUNJFWCHR
  • Item #10196505
  • Manufacturer Part #UNJ-FW-CHR
3.2 out of 5 Customer Rating
Brand image
Franke

Polished Chrome Cold Water Dispenser

  • Fast #
  • Part #FUNJFWCHR
  • Item #10196505
  • Manufacturer Part #UNJ-FW-CHR
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8.75-in single handle cold water filtration faucet in polished chrome
  • Constructed with 100% lead-free 304 stainless steel, a naturally hygienic surface that is corrosion and tarnish-resistant, resulting in a high-performance and low-maintenance faucet
  • Proportionately sized and available in a variety of finishes to complement any products in the Franke faucet portfolio
  • Bring wellness home by pairing the UNJ-FW-CHR with our CT-200 chiller tank and Franke filtration system (sold separately) and provide your family with an on-demand flow of clean, safe, cold filtered water directly from your kitchen filtration faucet
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
Application:
Residential
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Dispenser Type:
Cold Only
Faucet Connection Size:
3/8 in
Faucet Height:
8-3/4 in
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
Flow Rate:
1.75 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
6-3/4 in
Spout Reach:
3-63/100 in
Spout Type:
High Arc, Swivel
UPC:
612986346937