This product requires certification to purchase.

20-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink

Franke

Professional 20-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #FPS2X11018
  • Item #7581834
  • Manufacturer Part #PS2X110-18
3.3 out of 5 Customer Rating
Brand image
Franke

Professional 20-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #FPS2X11018
  • Item #7581834
  • Manufacturer Part #PS2X110-18
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Professional
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
IAPMO Listed:
No
Length:
20-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
18 in x 17 in x 10 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Width:
19-1/2 in