32-1/2 in. Undermount Stainless Steel Double Bowl Kitchen Sink
Professional 32-1/2 in. Undermount Stainless Steel Double Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Diamond Plate, Stainless Steel
- Drain Location:
- Rear Center
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- No
- Length:
- 32-1/2 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 18 in x 17 in x 10 in
- Sink Bowl Size, Right:
- 11 in x 17 in x 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Width:
- 19-1/2 in