20 x 15 in. Sink Bottom Grid in Stainless Steel
Regatta 20 x 15 in. Sink Bottom Grid in Stainless Steel
Frequently Purchased Together
Product Details
- Designed to completely cover the base of the sink
- Custom fit for Franke Regatta RGX160
- Stainless steel construction with rubber feet to elevate grid and prevent slipping
Documents
Specifications
- Brand Model Compatibility:
- RGX160
- CARB OTC LEED Compliant:
- No
- Collection:
- Regatta
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 1-1/4 in
- IAPMO Listed -:
- No
- Length:
- 14-1/4 in
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Other
- Size:
- 14-1/4 in x 11-1/2 in
- Width:
- 11-1/2 in