31-1/2 x 20-1/2 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink
Regatta 31-1/2 x 20-1/2 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 7-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 18-gauge stainless steel
- Rear drains maximize the usable bottom surface of the bowl while also creating extra cabinet space beneath the sink.
- Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
- Designed and manufactured in Switzerland
- Fits Minimum Cabinet Size 36"
- Int. Dimensions - 15.56" x 18.88", Int. Depth (Bowl 1) - 8.88", Int. Depth (Bowl 2) - 6.88"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Regatta
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- No
- Length:
- 31-1/2 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 15-9/16 in x 18-7/8 in x 8-7/8 in
- Sink Bowl Size, Right:
- 13-3/8 in x 16-1/2 in x 6-7/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30.99 in
- Width:
- 20-1/2 in