This product requires certification to purchase.

Spray Head Assembly for FF3450 Kitchen Faucet and FFP3450 Prep Faucet

Franke

Spray Head Assembly for FF3450 Kitchen Faucet and FFP3450 Prep Faucet

  • Fast #
  • Part #FF3420
  • Item #7540566
  • Manufacturer Part #F3420
4 out of 5 Customer Rating
Brand image
Franke

Spray Head Assembly for FF3450 Kitchen Faucet and FFP3450 Prep Faucet

  • Fast #
  • Part #FF3420
  • Item #7540566
  • Manufacturer Part #F3420
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Part Type:
Spray Head Assembly
Fits Model:
FF3450, FFP3450
GSA Approved:
No
IAPMO Listed:
No
Material:
Stainless Steel
NSF Certified:
No