This product requires certification to purchase.

Deckmount Soap Dispenser in Polished Chrome

Franke

Square Deckmount Soap Dispenser in Polished Chrome

  • Fast #
  • Part #FSD800
  • Item #3971598
  • Manufacturer Part #SD-800
3.9 out of 5 Customer Rating
Brand image
Franke

Square Deckmount Soap Dispenser in Polished Chrome

  • Fast #
  • Part #FSD800
  • Item #3971598
  • Manufacturer Part #SD-800
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The dispenser refills from above, eliminating the need to remove the dispenser from the counter
  • 12-oz container for hand soap, detergent or lotion
  • Designed to match the Square line of kitchen faucets
  • 1-1/8-inch hole required for installation
  • Beautiful polished chrome finish provides and elegant pop to your kitchen design
  • Franke stands behind this product with a limited lifetime warranty. Finish carries a 5 year warranty.
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Square
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
17-1/4
Installation Type:
Deck Mount
Length:
1-7/8
Spout Swivel:
360°
UPC:
039487141777