Stainless Steel Basket Strainer
Stainless Steel Basket Strainer
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- 900
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- IAPMO Listed -:
- No
- Material:
- Stainless Steel