Twin Soap Dispenser in Satin Nickel
Twin Twin Soap Dispenser in Satin Nickel
Frequently Purchased Together
Product Details
- 12-oz container for hand soap, detergent or lotion
- Designed to match the Twin line of kitchen faucets
- The dispenser refills from above, eliminating the need to remove the dispenser from the counter
- Franke stands behind this product with a limited lifetime warranty. Finish carries a 5 year warranty
- Satin nickel finish ties your kitchen design together, a great choice for stainless steel match
- 1-1/8-inch hole required for installation
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Capacity:
- 11.5 oz
- Collection:
- Twin
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 17-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Length:
- 1-7/8 in
- Material:
- Stainless Steel, Brass
- Spout Reach:
- 5-13/100 in
- UL Listed:
- No
- Weight:
- 2 lb