1-3/4 in. Air Switch in Black
Universal 1-3/4 in. Air Switch in Black
Frequently Purchased Together
Product Details
- Ideal for island sinks: May be mounted on the counter beside the sink or in an existing hole drilled on the sink ledge
- Coordinating air switches: Full range of round and square designs available in 5 finishes to ensure the right match for your Franke kitchen sink
- Design and style: Beautiful smooth black finish provides an elegant pop to your kitchen design
- 1 year warranty: Built to last and backed by excellent warranty coverage
- Available franke components: WD9088, FWDJ125, FWDJ50, FWDJ75, WDJ33, WDJ50, WDJ75
- Compatibility: For use with all Franke continuous feed waste disposers and requires Franke controller WD9088
Documents
Recommended Accessories
Specifications
- Brand Model Compatibility:
- WD9088, FWDJ125, FWDJ50, FWDJ75, WDJ33, WDJ50, WDJ75
- Collection:
- Universal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1-3/4 in
- Height:
- 2-1/2 in
- Installation Type:
- Countertop
- Length:
- 1-3/4 in
- Material:
- Plastic
- Product Type:
- Air Switch