This product requires certification to purchase.

Basket Strainer White

Franke

Universal Basket Strainer White

  • Fast #
  • Part #F900W
  • Item #119562
  • Manufacturer Part #900W
3.3 out of 5 Customer Rating
Brand image
Franke

Universal Basket Strainer White

  • Fast #
  • Part #F900W
  • Item #119562
  • Manufacturer Part #900W
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless steel construction, white coating
  • Fits standard 3.5" sink hole
  • For use with Franke sinks
  • Requires Certification

Documents


Specifications

Collection:
Universal
Color Finish Category:
Whites
Color Finish Name:
White
Height:
3-3/4 in
Strainer Size:
3-1/2 in