DISP FLG CP
Universal DISP FLG CP
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- FWDJ125, FWDJ50, FWDJ75, FWDJ75B, WDJ33, WDJ50, WDJ75, WDJ75NC, WDJ50NC, WDJ33NC
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 1-7/10 in
- Length:
- 4-1/2 in
- Material:
- Stainless Steel