This product requires certification to purchase.

Pop-Up Basket Strainer Polished Chrome

Franke

Universal Pop-Up Basket Strainer Polished Chrome

  • Fast #
  • Part #F900P
  • Item #514636
  • Manufacturer Part #900P
4.4 out of 5 Customer Rating
Brand image
Franke

Universal Pop-Up Basket Strainer Polished Chrome

  • Fast #
  • Part #F900P
  • Item #514636
  • Manufacturer Part #900P
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Polished chrome finish
  • Compatible with most Franke sinks
  • Length: 2-3/4"
  • Requires Certification

Documents


Specifications

Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
4 in
Material:
Stainless Steel
Strainer Size:
3-1/2 in