Single Handle Kitchen Faucet in Stainless Steel
Universal Single Handle Kitchen Faucet in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Universal
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 8-3/4
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-5/8
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 7-7/8
- Spout Reach:
- 4-3/4
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Type:
- FUNLHO304
- UPC:
- 612986347149