Stainless Steel Hot and Cold Water Dispenser
Universal Stainless Steel Hot and Cold Water Dispenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 8.75-in single handle cold water filtration faucet in stainless steel
- Constructed with 100% lead-free 304 stainless steel, a naturally hygienic surface that is corrosion and tarnish-resistant, resulting in a high-performance and low-maintenance faucet
- Proportionately sized and available in a variety of finishes to complement any products in the Franke faucet portfolio
- Bring wellness home by pairing this UNJ-FW-304 water dispenser with our CT-200 chiller tank and Franke filtration system (sold separately) and provide your family with an on-demand flow of clean, safe, cold filtered water directly from your kitchen filtration faucet
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Universal
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Dispenser Only:
- No
- Dispenser Type:
- Hot and Cold
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 8-3/4
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Cold
- Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-13/20
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 6-1/4
- Spout Reach:
- 3-5/8
- Spout Type:
- Swivel
- UPC:
- 612986346944