This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Polished Chrome

Franke

Valais Single Handle Pull Out Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #FFFPS20100
  • Item #7059775
  • Manufacturer Part #FFPS20100
4.7 out of 5 Customer Rating
Brand image
Franke

Valais Single Handle Pull Out Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #FFFPS20100
  • Item #7059775
  • Manufacturer Part #FFPS20100
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Design and Style: Compact in size, yet abundant in style, the Valais faucet adds flair to your kitchen workspace with it's fluid lines and beautifully crafted extended lever handle
  • Quality and Durability: Built with a high quality ceramic cartridge, the latest and most reliable in faucet technology, the Sion faucet is long lasting and exceptionally durable
  • Sprayer Functionality: Toggle effortlessly between full and needle spray without reducing water flow and access hard to reach areas of your sink with it's smooth retracting nylon pull-out hose and swivel spout
  • Ease of Use: The Valais boasts an extended lever handle approved by the ADA and offers ease of use in any household.
  • Overall Dimensions: Valais's long-reaching nylon hose provides added functionality to your kitchen workspace. Faucet Height: 8 9/16-Inches, Spout Height: 5 9/16-Inches
  • Installation: 1 3/8-Inch sized sink hole required and is common in most installations
  • Flow Rate: 1.75 gpm flow rate to maintain strong water pressure and meet most local code requirements
  • Sink Compatibility: The included baseplate makes the Valais compatible with one hole (without baseplate) or three hole (with baseplate) kitchen sinks
  • Franke stands behind this product with a limited lifetime warranty; 5-year warranty on finish
  • Compatibility: Compatible with 1 or 3-hole stainless steel, granite and fireclay kitchen sinks or can be mounted directly to countertop
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Valais
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Height:
8-35/64 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Deck Thickness:
1-17/50 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
5-35/64 in
Spout Reach:
7-47/64 in
Spout Swivel:
180°
Spout Type:
Swivel
Supply Lines Included:
No
UL Listed:
No