33-7/16 x 22-7/16 in. 1 Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink in Brushed Steel
Vector 33-7/16 x 22-7/16 in. 1 Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink in Brushed Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All-in-One Kit: Everything you need including easy to install drop-in kitchen sink, utensil holder, bottom protection sink grid, strainer basket, mounting hardware and cutout template
- Timeless Design: Contemporary slim rim and minimal radius corners completes your kitchen with a sleek, easy to clean design
- Exceptional Quality & Durability: Vector series is born from Swiss design and is manufactured with heavy duty 18-Guage stainless steel to provide lasting durability
- Ultra-Quiet: Sound-deadening eliminates excess noise and vibration from water, disposers, pots, pans and utensils
- Easy Installation System: Features pre-attached Fast-In clips to reduce time spent working under the sink (topmount installations)
- Overall Dimensions: 33 7/16-in left-to-right x 22 7/16-in front-to-back is great for replacing most standard sized 33-Inch kitchen sinks
- Bowl Internal Dimensions: 31-7/8-in left-to-right x 18-1/8-in x 9-in deep
- Everything you need to install: Template and hardware provided for safe and easy DIY topmount installation, professional installation required for undermount installation
- Installation Requirements: Fits Minimum Cabinet Size of 36-in and can be installed in either topmount / drop-in or undermount
- Excellent Warranty: Franke stands behind this product with a Limited Lifetime warranty on the sink and a 1 year warranty on accessories
Specifications
- ADA Compliant:
- No
- Collection:
- Vector
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 31-7/8 in x 18-1/8 in x 9 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33-7/16 in x 22-7/16 in
- UPC:
- 039487162048