This product requires certification to purchase.

Bottom Sink Grid in Stainless Steel

Franke

Vision Bottom Sink Grid in Stainless Steel

  • Fast #
  • Part #FVN36CRH
  • Item #2344670
  • Manufacturer Part #VN-36C-RH
5 out of 5 Customer Rating
Brand image
Franke

Vision Bottom Sink Grid in Stainless Steel

  • Fast #
  • Part #FVN36CRH
  • Item #2344670
  • Manufacturer Part #VN-36C-RH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 107
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Coated stainless steel construction
  • Eliminates the need for a drain board, allows water from dishes to drip right into the sink
  • Compatible with Franke Vision VNX12045 sink
  • Dimensions - 15 1/4" x 12 1/2" x 5"
  • 1 year warranty
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Vision
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
IAPMO Listed:
No
Length:
16-1/2
Material:
Stainless Steel