Right Basin Bottom Grid Sink Rack - For Use with VNX-120-37 Chrome
Vision Right Basin Bottom Grid Sink Rack - For Use with VNX-120-37 Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 107-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coated stainless steel construction
- Eliminates the need for a drain board, allows water from dishes to drip right into the sink
- Compatible with Franke Vision VNX12037SINK sink
- Dimensions - 15 1/4" x 12 1/2" x 5"
- 1 year warranty
Documents
Specifications
- Collection:
- Vision
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Length:
- 17-1/4 in
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Other
- Size:
- 17-1/4 in x 12-3/4 in
- Width:
- 12-3/4 in