18 in. Grab Bar in Satin Stainless Steel

You last purchased this on
 
Franklin Brass

18 in. Grab Bar in Satin Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franklin Brass

18 in. Grab Bar in Satin Stainless Steel

  • Fast #
  • Part #L5618
  • Item #1450274
  • Manufacturer Part #5618
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rust-resistant stainless steel construction for incredible strength and durability
  • Includes instruction sheets and wood screws for an uncomplicated stud installation
  • Refined without fuss: this bath accessory offers subtle design that always looks clean and relaxed.
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless Steel
Length:
18 in
Material:
Stainless Steel