60 in. Curved Shower Rod in Bright Stainless Steel
60 in. Curved Shower Rod in Bright Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
- Brackets constructed from zinc die-cast with stainless steel tubing for enduring quality
- Installation type: concealed mounting for a clean look
- Oval, curved design for added room in the shower
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Bright Stainless Steel
- Diameter:
- 1 in
- Length:
- 60 in
- Material:
- Stainless Steel
- Product Type:
- Shower Rod
- Shape:
- Curved
- UPC:
- 885785399743