This product requires certification to purchase.

8-1/10 x 7 in. Towel Ring in Polished Chrome

Franklin Brass

8-1/10 x 7 in. Towel Ring in Polished Chrome

  • Fast #
  • Part #F125862
  • Item #4915585
  • Manufacturer Part #125862
4.4 out of 5 Customer Rating
Brand image
Franklin Brass

8-1/10 x 7 in. Towel Ring in Polished Chrome

  • Fast #
  • Part #F125862
  • Item #4915585
  • Manufacturer Part #125862
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Crafted from stainless steel for enduring quality
  • Includes detailed mounting instructions and hardware for ease of installation
  • Add extra towel storage where it's needed most with this Futura® 24" shelf
  • Limited lifetime warranty
  • Coordinates beautifully with bathroom hardware and faucets
  • Designed to stand up to the wear and tear of commercial use
  • Requires Certification
Dimensions & Measurements
Height
8-1/10 in
Width
7 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
885785258620