Double Robe Hook in Satin Nickel
College Circle™ Double Robe Hook in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
- Optional matching accessories
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-99/100
- Collection:
- College Circle™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Installation Type:
- Wall Mount
- Material:
- Die Cast Zinc
- Mount Type:
- Wall
- UPC:
- 079171890239
- Width:
- 2-27/100