1-3/8 in. Basket in Bright Stainless Steel
Jamestown® 1-3/8 in. Basket in Bright Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
- Crafted from stainless steel for enduring quality
- Includes easy to use mounting instructions and hardware
- Designed to stand up to the wear and tear of commercial use
- Wire design allows for drying between use
- Limited lifetime warranty
Specifications
- Collection:
- Jamestown®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Bright Stainless Steel
- Depth:
- 1-3/8 in
- Height:
- 1-3/32 in
- Installation Type:
- Recessed Mount
- Length:
- 5-1/8 in
- Material:
- Stainless Steel
- Product Type:
- Basket
- UPC:
- 071862986092
- Width:
- 6-1/4 in