This product requires certification to purchase.

18 in. Towel Bar in Brushed Nickel

Franklin Brass

Maxted™ 18 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #LMAX18SN
  • Item #7180343
  • Manufacturer Part #MAX18-SN
5 out of 5 Customer Rating
Brand image
Franklin Brass

Maxted™ 18 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #LMAX18SN
  • Item #7180343
  • Manufacturer Part #MAX18-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Elegant design that matches easily with most décor and style
  • Sturdy mounting to ensure ideal and strong wall placement
  • Ideal size for hanging larger towels while making your space look bigger
  • Includes a mounting template and hardware for easy installation
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-7/8 in
Base Plate Width:
1-7/8 in
CARB OTC LEED Compliant:
No
Collection:
Maxted™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3 in
UPC:
885785282793