4 in. Toilet Tissue Holder in Satin Nickel
Somerset 4 in. Toilet Tissue Holder in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Optional matching accessories
- Has everyday usefulness
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Somerset
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 8-1/2 in
- IAPMO Listed:
- No
- Length:
- 3 in
- UPC:
- 885785395738
- Width:
- 4 in