This product requires certification to purchase.

60 in. Curved Shower Rod with Flange in Satin Nickel

Franklin Brass

Utility 60 in. Curved Shower Rod with Flange in Satin Nickel

  • Fast #
  • Part #LT1905SN
  • Item #4631592
  • Manufacturer Part #T190-5SN
3.7 out of 5 Customer Rating
Brand image
Franklin Brass

Utility 60 in. Curved Shower Rod with Flange in Satin Nickel

  • Fast #
  • Part #LT1905SN
  • Item #4631592
  • Manufacturer Part #T190-5SN
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rod diameter: 1"
  • Fits standard 5' bathtubs
  • Crafted from stainless steel for enduring quality
  • Concealed wall mounting for a clean look
  • Curved design allows for more room in the shower
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Utility
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter:
1 in
IAPMO Listed:
No
Length:
60 in
Material:
Metal
Product Type:
Shower Rod
Shape:
Curved
UPC:
885785444832