1.5 cf Iron Water Filter System
1.5 cf Iron Water Filter System
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A chemical regenerate is not required
- The noise and expense of compressors are eliminated
- No in-line venturi to plug or adjust
- No air release valve required
- The only maintenance required is the occasional replenishment of media if the raw water pH is below 7 an easy to use fill port is provided
- No solenoids or flapper valves to stick
- Simple to use valve allows you to bypass the unit for lawn sprinkling or during filter maintenance
Documents
Specifications
- Capacity:
- 1.5 cu ft
- Contaminant Removal:
- Iron
- Depth:
- 28 in
- Filtering Material:
- No
- Flow Rate:
- 10 gpm
- Height:
- 73 in
- Length:
- 28 in
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - Maximum:
- 100 psi
- Temperature Range:
- 33 to 100 Deg F
- UL Listed:
- No
- Volts:
- 110V
- Width:
- 14 in